Shop All Wire Strippers & Crimpers
Seachoice
Heavy Duty Crimping Tool For 6 Gauge to 250 MCM Range
Mfr # 61251
Zoro # G3429739
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 61251
- Zoro # G3429739
- Country of Origin Switzerland
- Category Wire Strippers & Crimpers
Description
Features Include:6 GA. – 250 MCM Range, accommodates popular sizes; Diamond-shaped crimp completely compresses cable to form solid mass assuring low resistance connection; Compound action exerts five tons of force for complete crimps; Built-in dies, so there's no detached dies to purchase or lose; Rotating dies quickly adjust setting to accommodate various terminals and lugs; Comfortable grip improves your grip and eases hand fatigue; Specifications: Length 25" Weight 5.9 Lbs. Color – Red & Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Knife Utility, 6 in L (L-1)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .125" (51-2028)
- REMCO Mixing Paddle, w/Holes, Green, 6 x 13 In (67762)
- KLEIN TOOLS Spud Wrench Holder, Heavy Duty (5860)
- SEACHOICE Professional Hammer Crimp Tool For 6 Gauge to 4/0 Connectors (61241)
- SEACHOICE Heavy-Duty Wire Cutters With Safety Holster, Up to #6 AWG Wire Range (61344)
- SEACHOICE Ratcheting Crimp Tool For 22-10 AWG Terminals (61221)
- KNIPEX 10 in Crimper 27 to 13 AWG (97 52 04)
- PROSKIT Crimpro Crimper w/0.255/0.320/0.350 Hex (902-139)
- MONOPRICE Network Cable Crimper 8P8C Rj 45 (195)
- SCHLEY PRODUCTS Schley Products 15600 Battery & Welding Cable End Crimper (SCH15600)
- Seachoice Crimping Tools