Shop All Wire Strippers & Crimpers
Seachoice
Front-End Stripper and Wire Cutter, 24 - 10 AWG Wire Range
Mfr # 61346
Zoro # G3429775
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 61346
- Zoro # G3429775
- Country of Origin Italy
- Category Wire Strippers & Crimpers
Description
The original high-quality Stripper/Cutter made in Italy. Ergonomic design effortlessly cuts wire. It also easily removes individual wire insulation from 24 - 10 AWG flexible copper wire. An adjustment dial adjusts the pressure of the blades to the insulation. Removes up to 3/4" of insulation. Constructed of epoxy painted pressed steel and nylon-glass material with tempered steel blades and rugged jaws. Self-Adapting jaws conform to a range of cable diameters, resulting in perfect sheath removal without damaging the copper strands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 1/8-5/8" Repairman's Taper Reamer (2006-9001)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5212H)
- IRWIN DIE HEX 1"" 4-36NS CARDED (9311)
- PROTO Combination Wrench, Head 1-9/16" (J1250-T500)
- SEACHOICE Ratcheting Crimp Tool For 22-10 AWG Terminals (61221)
- SEACHOICE Heavy-Duty Wire Cutters With Safety Holster, Up to #6 AWG Wire Range (61344)
- SEACHOICE Professional Hammer Crimp Tool For 6 Gauge to 4/0 Connectors (61241)
- SEACHOICE Heavy Duty Crimping Tool For 6 Gauge to 250 MCM Range (61251)
- GRAY TOOLS 8.25 Electrician's Tools AWG 22-20/18/16/14/12/10 (B121)
- PROSKIT Crimper Frame, Lunar, w/die screws (300-054)
- KLEIN TOOLS 5 1/8 in Adjustable Wire Stripper 24 to 12 AWG (74007)
- Seachoice Wire Strippers & Crimpers