Shop All Splicing Connectors
Seachoice
Cool Seal® Butt Splice16-14, Blue, 25 Pack
Mfr # 63511
Zoro # G3005137
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 63511
- Zoro # G3005137
- Country of Origin United States
- Category Splicing Connectors
Description
Cool Seal is a heat-less, solderless terminal, it utilizes revolutionary anaerobic sealant technology that installs in a fraction of the time of comparable heat seal connectors. Simply strip the wire and crimp, activating the sealant, to create an environmentally sealed connection. The innovative new sealant prevents the ingress of moisture and air, the nylon insulation provides maximum abrasion and puncture resistance, while the seamless, 99.9% ETP, copper connector offers optimal electrical conductivity. Requiring no heat, the Cool Seal will reduce overall costs by eliminating the need for torches or heat guns, reducing the installation time, and improving productivity.
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
- MERSEN Time Delay, 250VAC, Not Rated (GSA1/4)
- ERICSON Plug Sealing Cap Small , Perma-Tite, Wtr (15PW)
- EATON Non-Illuminated Selector Switch, Chrome (HT8JAH3AF1Q1)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLKR.500)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 25 Pack (63501)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-250-EC)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- Seachoice Splicing Connectors