Shop All Carriage Bolts
Seachoice
Carriage Bolt, 5/16"-18 x 2"
Mfr # 128
Zoro # G3004918
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- System of Measurement Inch
Product Information
- Brand Seachoice
- MFR # 128
- Zoro # G3004918
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
Material | 18-8 Stainless Steel |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0018)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK (U07000.037.0650)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U01000.100.0850)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M04100.160.0150)
- SEACHOICE Carriage Bolt, 3/8"-16 x 3" (143)
- SEACHOICE Carriage Bolt, 1/4"-20 x 3" (118)
- SEACHOICE Carriage Bolt, 3/8"-16 x 2" (139)
- SEACHOICE Carriage Bolt, 1/2"-13 x 4" (1539)
- MIDWEST FASTENER 1/4"-20 x 1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01049)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Zinc Plated Steel 25PK (9063286)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 3PK (65031)
- Seachoice Carriage Bolts