Shop All Carriage Bolts
Seachoice
Carriage Bolt, 3/8"-16 x 3"
Mfr # 143
Zoro # G3008068
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- System of Measurement Inch
Product Information
- Brand Seachoice
- MFR # 143
- Zoro # G3008068
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
Material | 18-8 Stainless Steel |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 8 PK (67826)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 37 PK (51272)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72121)
- ZORO SELECT Press Insert, #0-80 Int Thrd Sz, 1/8 in L, 7/64 in Dia., Brass, Plain, 50 PK (240-000-BR)
- SEACHOICE Carriage Bolt, 1/4"-20 x 3" (118)
- SEACHOICE Carriage Bolt, 3/8"-16 x 2" (139)
- SEACHOICE Carriage Bolt, 1/2"-13 x 4" (1539)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x1 1/2, Pk5 (MPB755)
- PRIME-LINE Carriage Bolts 3/8in-16 X 2in A307 Grade A Hot Dip Galv Steel 25PK (9063628)
- ZORO SELECT 5/16-18X1 1/4 BOLT CARRIAGE RIB NECK FT ZINC (3120CR)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0110)
- Seachoice Carriage Bolts