Shop All Carriage Bolts
Seachoice
Carriage Bolt, 1/4"-20 x 3"
Mfr # 118
Zoro # G3003527
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- System of Measurement Inch
Product Information
- Brand Seachoice
- MFR # 118
- Zoro # G3003527
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
Material | 18-8 Stainless Steel |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
18-8 Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.75 in L, Aluminum, 40 PK (U69316.025.0200)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07348)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 4000 PK (51189)
- ZORO SELECT Screw Anchor, 7/8" L, Plastic, 100 PK (U63158.008.0001)
- SEACHOICE Carriage Bolt, 3/8"-16 x 3" (143)
- SEACHOICE Carriage Bolt, 1/2"-13 x 4" (1539)
- SEACHOICE Carriage Bolt, 3/8"-16 x 2" (139)
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217235G)
- MIDWEST FASTENER 10mm-1.5 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 10PK (31202)
- NEWPORT FASTENERS 3/4-10 x 8" Carriage Bolts/Steel/Hot Dip Galvanized/Partially Threaded/6" of Thread , 20PK (780183)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 5PK (65023)
- Seachoice Carriage Bolts