Shop All Carriage Bolts
Seachoice
Carriage Bolt, 1/2"-13 x 5"
Mfr # 1541
Zoro # G3007054
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- System of Measurement Inch
Product Information
- Brand Seachoice
- MFR # 1541
- Zoro # G3007054
- Country of Origin United States
- Category Carriage Bolts
Details
Finish | Hot Dipped Galvanized |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
Hot Dipped Galvanized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 3/16 in Ht, 50 PK (U11071.031.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 100 PK (U34180.025.0812)
- MARSON Rivet Nut, M6-1.00 Thread Size, Aluminum, 50 PK (M47686)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF7)
- SEACHOICE Carriage Bolt, 3/8"-16 x 2" (139)
- SEACHOICE Carriage Bolt, 1/4"-20 x 3" (118)
- SEACHOICE Carriage Bolt, 3/8"-16 x 3" (143)
- SEACHOICE Carriage Bolt, 1/2"-13 x 4" (1539)
- ZORO SELECT Carriage Bolt, PK10 (1VE22)
- ZORO SELECT Carriage Bolt, 5/8-11 x 6 In L, PK10 (U08320.062.0600)
- MIDWEST FASTENER 5/16"-18 x 7" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01089)
- Seachoice Carriage Bolts