Shop All Carriage Bolts
Seachoice
Carriage Bolt, 1/2"-13 x 4"
Mfr # 1539
Zoro # G3003490
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- System of Measurement Inch
Product Information
- Brand Seachoice
- MFR # 1539
- Zoro # G3003490
- Country of Origin United States
- Category Carriage Bolts
Details
Finish | Hot Dipped Galvanized |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
Hot Dipped Galvanized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (06337-PWR)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x6 L (U39665.075.0525)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK (79572)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Black Steel Hex Head Phillips Drive, 50 PK (10694PK)
- SEACHOICE Carriage Bolt, 3/8"-16 x 3" (143)
- SEACHOICE Carriage Bolt, 3/8"-16 x 2" (139)
- SEACHOICE Carriage Bolt, 1/4"-20 x 3" (118)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (216255G)
- NU-SET Carriage Bolt 3/8", x 12", Zinc (2894)
- ZORO SELECT 5/16-18X1 BOLT CARRIAGE 18-8 STAINLESS STEEL (3116C188)
- MIDWEST FASTENER 5/16"-18 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01079)
- Seachoice Carriage Bolts