Shop All Carriage Bolts
Seachoice
Carriage Bolt, 1/2"-13 x 3"
Mfr # 1538
Zoro # G3003484
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- System of Measurement Inch
Product Information
- Brand Seachoice
- MFR # 1538
- Zoro # G3003484
- Country of Origin United States
- Category Carriage Bolts
Details
Finish | Hot Dipped Galvanized |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
Hot Dipped Galvanized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (N04360.043.0100)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST194862)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Pan Head Torx Drive, 30 PK (36883)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Stainless Steel Body, 500 PK (U34180.012.0046)
- SEACHOICE Carriage Bolt, 3/8"-16 x 3" (143)
- SEACHOICE Carriage Bolt, 3/8"-16 x 2" (139)
- SEACHOICE Carriage Bolt, 1/4"-20 x 3" (118)
- SEACHOICE Carriage Bolt, 1/2"-13 x 4" (1539)
- ZORO SELECT Carriage Bolt, 1/2-13x6L, PK10 (216295G)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 8PK (34942)
- MIDWEST FASTENER 1/4"-20 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 20PK (34865)
- Seachoice Carriage Bolts