Shop All Fuse Assortments
Seachoice
Automotive Fuse Kits, ATM Series, 5A to 30A, Not Rated
Mfr # 11433
Zoro # G3137324
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATM
- Amps 5A to 30A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Blade
Product Information
- Brand Seachoice
- MFR # 11433
- Zoro # G3137324
- Country of Origin Japan
- Category Fuse Assortments
Details
Item | Automotive Fuse Kits |
Series | ATM |
Amps | 5A to 30A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Blade |
Description
ATM Blade Fuses Includes: 7 ea. 5, 10, 15, 20, 25, 30 Amp & Fuse Puller-Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLLS015)
- RELAY AND CONTROL Reversing Drum Swtch, RS-1M-SH with Hndle (RS-1M-SH)
- PALADIN Combo Punch Down Blade, 110/66, Reversible (4571)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- SEACHOICE Automotive Fuse Kits, ATC Series, 5A to 30A, Not Rated (11389)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- EATON BUSSMANN Industrial Fuse Kit, LPJ Series, 36 Fuses Included J Class, 5 A to 100 A, 300V AC (JSK-36)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- Seachoice Fuse Assortments