Shop All Marine Pumps & Plumbing
Seachoice
12V Wash Down System, GPM: 3.5 @ psi 70
Mfr # 17861
Zoro # G3131959
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seachoice
- MFR # 17861
- Zoro # G3131959
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Pump:3.5 GPM; 120 W, 12 V DC with built in thermal protection; Max suction: 8.2'; Nylon body; Connection: 3/8" BSP, 1/2" hose; US 1/2" NPT, 3/4" hose, 3/4" GHTFeatures:Quiet operation; Smooth flowing; Self-priming; Integrated pressure switch turns pump on and off automatically when spray nozzle is opened and closed; Can be run dry without damage; Low power consumption; Quick disconnect fittings; 3 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Spin-On, B7469 (B7469)
- GROTE Clearance/Marker Lamp, LED, Yellow Body (46933)
- CARVER BY COVERCRAFT Carver Deck Hinge Nylon Pair - Black (7782B)
- DISCO Zinc Plated Fender Washer 1/2" Screw Size 2"OD PK25 (13105PK)
- SEACHOICE Stainless Steel Water Deck Fill w/Cap (Chain Tether) For 1-1/2" Hose (32271)
- SEACHOICE 12V Water Pressure System, GPM: 2.9 @ 41 psi (17871)
- SEACHOICE Stainless Steel Garboard Drain and Plug, 7/8" Dia. (18661)
- SEACHOICE 23613 Premium Single Wire Hardwall Water Hose - 100 Series1-1/8 x 12-1/2' (100-1184)
- SEACHOICE In-Line Bilge Blower 4", 240 CFM, 4" Hose (41861)
- SEACHOICE Pump Bilge-2000 Gph (19301)
- JOHNSON PUMP Thru-Hull Connector - 3/4" - 90degree - White (75035-00)
- Seachoice Marine Pumps & Plumbing