Shop All Fabric & Sewing
Seabreeze
Seabreeze 856 Marine Grade Upholstery Vinyl Fabric; Bermuda Blue
Mfr # SEABR856
Zoro # G704135623
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seabreeze
- MFR # SEABR856
- Zoro # G704135623
- Country of Origin China
- Category Fabric & Sewing
Description
Backing is a Hi-Loft 100% Polyester QUV: ASTM D-4329/CFFA-2 c2- Passes 650 hours Passes Pink Stain (ASTM E-1428) Stitching Strength DIN 54301 lbs (min): Warp=13, Fill=9.5 Anti-Fungal, Antibacterial, Anti-Static. Adhesion ASTM D-751/CFFA 3: Warp: 3.3 lbs, Fill 3.3 lbs.
Features- Marine Grade Upholstery Vinyl
- White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
- This transfer is due to the wide range of dyes now being used in clothing coming from different countries
- This is not a defect to the vinyl
- J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
- Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
- Remove most stains with a soft cloth or sponge, mild soap & water
- If stubborn stains remain, use a soft brush
- Rinse Thoroughly with clean water & wipe dry
- Do Not Use Powered Abrasives or Steel Wool
- Products of this nature will always result in additional damage
- Mild Soap & Water
- Upholstery Outdoor Automotive Seating
- Color: Bermuda Blue
- Abrasion: Exceeds 50,000 Double Rubs
- Backing Content: 100% Polyester
- Backing Weight: 5.70 oz Per Lineal Yard
- Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyvinyl Chloride
- Elongation: CFFA 17 / ASTM D-751: Warp: 67 %, Fill: 149%
- Fire Retardancy: Passes BIFMA X5.7- Fabrics class A, IMO A.652 16 8.2 & 8.3 UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E BIFMA Class 1
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 500 hours
- Mildew: Mildew Resistant
- Tearstrength: Passes CFFA-16C - Warp = 23 lbs & Fill = 32 lbs
- Tensilestrength: Passes ASTM D751 -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- DECKER TAPE PRODUCTS Label, DL3220, SPECIAL ORDER, 3" X 5" (DL3220)
- ZORO SELECT Telescoping Outer Boxes, 4 1/2" x 4 1/2" x 48", Kraft, 25/Bundle (55VL49)
- PLASTIKLIPS Plastiklips Paper Clips Large Size 200 Pack DARK BLUE (LP-0630) (LP-0630)
- BEDDING BEYOND ALG 7050 Textured Marine Upholstery Vinyl Fabric; Brittany Blue (BE1363976)
- SCREENING Screening 72 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE72BLAC)
- RIT Golden Yellow 1-1/8 Oz. Powder Dye (88420)
- DESIGNER FABRICS Designer Fabrics K0106B 54 in. Wide Beige; Brown And Light Green Floral Woven Solution Dyed Indoor & Outdoor Upholstery Fabric (K0106B)
- DESIGNER FABRICS Designer Fabrics G650 54 in. Wide Beige; Bison Pronounced Leather Grain Upholstery Grade Recycled Leather (G650)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Hunter (2Pk) (M9550-10249-25)
- COHESION 97 100 Percent Polyester Fabric, Graphite (COHES97)
- Seabreeze