Shop All Boat Motors & Parts
Sea Swivel
Trolling Motor Mount f/Minn Kota, Garmin, Rhodan, & Power Pole Bow-Mount Trolling Mot
Mfr # SEA-HDM
Zoro # G011891991
product price: $1,568.99
/ea
Free Shipping & Returns
$1,568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sea Swivel
- MFR # SEA-HDM
- Zoro # G011891991
- UPC # 198168240731
- Country of Origin United States
- Category Boat Motors & Parts
Description
Trolling Motor Mount for MK, Garmin, Rhodan, & Power Pole The Sea Swivel is a heavy-duty marine-grade pivoting bracket designed to maneuver a trolling motor in the correct position while being deployed. This bracket also has the benefit of being able to adjust the stowed position to match the angle of any boat. That means no more anchor hatches covered up and no more trolling motorheads hanging off the side of the boat. All that is needed is an 8in x 8in flat mounting surface and access under the gunwale to tighten the nut. During installation, it is recommended that users apply teff-gel or marine-grade grease to the main bolt threads and the bearing assembly. Features: Maneuverability and Positioning The Sea Swivel offers a heavy-duty pivoting bracket that allows users to easily maneuver the trolling motor into the correct position while deployed. This is especially useful for maintaining proper control and direction while fishing or navigating in different conditions. Adjustable Stowed Position The ability to adjust the stowed position of the trolling motor to match the angle of the boat is a significant advantage. This means that the trolling motor wo t interfere with anchor hatches or hang off the side of the boat when not in use, enhancing the boat's aesthetics and functionality. High-Quality Materials The use of 7075T6 aluminum alloy, commonly found in the aerospace industry, provides peak strength and ensures the Sea Swivel's durability. This material choice suggests that the product is designed to withstand the rigors of marine environments and provide longevity. Corrosion Resistance The anodized finish is designed to protect the Sea Swivel from the harsh marine environment, which typically includes exposure to saltwater and other corrosive elements. This coating enhances the product's ability to resist rust and other forms of corrosion over time. Stainless Lock Pin and Hardware The utilization of all 316 stainless lock pins and mounting hardware further enhances the product's resistance to corrosion, as 316 stainless steel is known for its exceptional corrosion resistance properties, making it well-suited for marine applications. Backing Plate for Strength The inclusion of a pre-cut backing plate to be placed under the mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 5W-20, Full Synthetic, 32 Oz (VV927)
- RENEWABLE LUBRICANTS 1 gal Jug, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE (87103)
- ATTWOOD Attwood 10701-1 Hardwood Cover Support Bow - 6' L, 70" Beam (10701-1)
- SOUTHCO Compression Lever Latch - Flush - Locking (C2-32-25)
- CDI ELECTRONICS Mercury Trigger (134-6456-18)
- ATTWOOD Attwood 12773-2 Fold-N-Stow Fishing Net - Medium (12773-2)
- ILC Replacement for John Deere RE505896 Alternator (WX-XSV3-7)
- SEA-DOG Sea-Dog 412128W-3 MRV Wiper Motor - 80° Sweep, 2.5" Shaft Length, White (412128W-3)
- MINN KOTA Ultrex QUEST 90/115 Trolling Motor w/Micro Remote, Dual Spectrum CHIRP, 24/36V, (1368901)
- BARKER Barker 32454 VIP 3500 Power Jack - 18" Stroke, Black (32454)
- SEA DOG Ss Cast Hose Deck Fill, #351320-1 (351320-1)
- Sea Swivel Boat Motors & Parts