Shop All Sconces
Sea Gull
One Light Wall/Bath Sconce, White
Mfr # 4138EN3-15
Zoro # G7604681
product price: $61.96
/ea
$61.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-3/4"
- Mounting Center Lock-Up
- Width 13-3/4"
- Number of Lights 1
- Light Type Medium A19 9.5W Max.
Product Information
Dimensions
Height | 6-3/4" |
Width | 13-3/4" |
Details
Mounting | Center Lock-Up |
Number of Lights | 1 |
Light Type | Medium A19 9.5W Max. |
Item | One Light Wall / Bath Sconce White |
Collection | Decorative Wall Sconce |
Housing Finish | White |
Voltage | 120v |
Lamp Type | Led |
Description
One Light Wall / Bath Sconce White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN LED Lamp, 19,375 lm, 150W, 120-277V, 5000K (LED-8130M50D)
- STREAMLIGHT Stinger Ds Led Hl Rechargeable Flashlight W/ Ac/Dc/Piggyback Cha (STL75458)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GXA)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- VAXCEL Bozeman 8in Sconce Bronze (WS55708BBZ)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- TROY Point Lookout Wall sconce (B5031-APW)
- Sea Gull Sconces