Sea-Dog

USB & USB-C Rocker Switch Style Power Socket


product price: $31.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

USB & USB-C Rocker Switch Style Power Socket. This USB & USB-C Rocker Switch Style Power Socket charges two devices simultaneously. Fits into any 13/16” x 1-7/16” rocker switch hole. The total output 4.8A load is split 2.4A per side as needed. USB-C features Power Delivery PD for faster and more flexible charging. Enough power to charge phones, pads, and tablets quickly and efficiently.Features: A protective dust cap extends the life of the charger . Constructed of injection molded nylon. Blue LED display. IP65 rating . CE and RoHS compliant. Specifications: Output DC: 5V/4.8A. Input: 8-32VDC. USB-C Watts: 60W@24V . USB Watts: 36W@12V. Plug-In Side Width: inch 13/16inas an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.