Splash Guard Bilge Pump Panel w/Circuit
Mfr # 423046-1
Zoro # G403077064
Product Information
- Brand Sea-Dog
- MFR # 423046-1
- Zoro # G403077064
- UPC # 35514424431
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
Splash Guard Bilge Pump Panel with Circuit
The Splash Guard Bilge Pump Panel features a splash guard switch cover making this panel ideal for applications where the front might be subjected to light spray or water (NOT designed for total water immersion). This deluxe version features a three-way switch allowing both automatic and manual switching of the bilge pump. When operated in Manual mode, a red LED light is activated. When in Automatic mode, a green LED light is activated. The panel is designed so the words “Bilge Pump" will illuminate when back lit, allowing for easy location and operation at night. UL listed 20A circuit breaker included. Additional breaker sizes available (420805-420830). Constructed of injection molded ABS for maximum durability and corrosion resistance. Installs with four #6 RH fasteners (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Coolant Hose, 24285 (24285)
- BALDWIN FILTERS Air Filter, 6-7/8 x 2 in. (PA1814)
- URO PARTS Soft Top Cover Seal, 1077580198 (1077580198)
- GATES Radiator Coolant Hose, 23721 (23721)
- SEA-DOG Double USB -Power Socket Panel (426505-1)
- SEA-DOG Sea-Dog 445130-1 ATO/ATC-Style Fuse - 30 Amp (445130-1)
- SEA-DOG Dual USB-C Power Socket (426522-1)
- SEA-DOG Round Voltage Meter DC - 5V-15V w/Rainbow Dial (421617-1)
- SEA-DOG 12V Power Socket -Cap (426113-1)
- SEA-DOG Round OLED Temperature Meter Fahrenheit w/6 Lead (421610-1)
- PROMARINER ProIsoCharge Battery Isolator 120Amp 1-Alt 2-Bat - 12V (23121)
- Sea-Dog Marine & Boat Speakers & Navigation