Shop All Busways & Bus Plugs
Sea-Dog
Dual Buss Bar w/Cover - 12 Terminals
Mfr # 426693-3
Zoro # G710918852
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sea-Dog
- MFR # 426693-3
- Zoro # G710918852
- UPC # 35514433198
- Country of Origin China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Description
Dual Buss Bar with Cover - 12 TerminalsThis dual bus bar is designed for DC positive or negative distribution on one block or AC neutral and safety ground collection on one block. Constructed of corrosion-resistant tin-plated Copper and ABS with a polycarbonate cover.Features:Includes two 1/4-20 stainless steel stud terminals and six #8-32 stainless steel screw terminals per bussInstalls with four #8 FH fasteners included48VDC, 150A per buss 300VAC, 150A per bussCE and RoHS compliantSpecifications:Terminals: 12Length inch: 5-1/2Width inch: 2-3/4Depth inch: 1-11/16Max. Amps: 150Fastener: #8 FHWeight: 0.59 lb.
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
- SQUARE D Thermal Unit, 24.4 to 36.0A (B45.0)
- SQUARE D Load center accessory, QO/Homeline, lug kit, neutral, 125A, AWG 14-2/0, aluminum or copper (LK125AN)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Red (WL902-10-RED)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2020)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- SIEMENS Bus Plug, 60A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14352)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2722)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- Sea-Dog Power Distribution