Shop All Circuit Breakers
Sea-Dog
Circuit Breaker, 30A, Not Rated
Mfr # 420853-1
Zoro # G102084554
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- AC Voltage Rating Not Rated
- DC Voltage Rating 12/24V DC
Product Information
- Brand Sea-Dog
- MFR # 420853-1
- Zoro # G102084554
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 30A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 12/24V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- EATON Cutler-Hammer Ground Lug, 120/240VAC/250/VDC, 30-100A (DG030GB)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- SEA-DOG Thermal AC/DC Circuit Breaker - 20 Amp (420820-1)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420844-1 W/O COVER)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 15 Amp (420815-1)
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- SIEMENS Circuit Breaker, QP/MP Series 30A, 2 Pole, 120/240V AC (Q230)
- Sea-Dog Circuit Breakers