Shop All Fuse Assortments
Sea Dog
Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated
Mfr # 445155-1
Zoro # G104994776
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATO
- Speed Fast-Acting
- Total Number of Fuses Included 80
- Fuse Kit Amp Range 3 A to 30 A
- AC Voltage Rating Not Rated
Product Information
- Brand Sea Dog
- MFR # 445155-1
- Zoro # G104994776
- UPC # 35514446730
- Country of Origin China
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATO |
Speed | Fast-Acting |
Total Number of Fuses Included | 80 |
Fuse Kit Amp Range | 3 A to 30 A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Tool Included | None |
Body Style | Blade |
Body Material | Nylon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 30A, 300V AC, Non-Indicating (A3T30)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- NVENT HOFFMAN Hinged-Cover, Type 1, 36.00x24.00x6.00, Gray, Steel (AHE36X24X6)
- SEA DOG Automotive Fuse Kit, ATM Series, 30 Fuses Included 3 A to 20 A, Not Rated (445090-1)
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 42 Fuses Included K Class, 5 A to 30 A, Not Rated (NO.43)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 5 A to 30 A, Not Rated (KTI00080)
- EATON BUSSMANN Automotive Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (3261187)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- EATON BUSSMANN Cartridge Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (NON-EK)
- Sea Dog Fuse Assortments