Shop All Fuse Assortments
Sea Dog
Automotive Fuse Kit, ATM Series, 30 Fuses Included 3 A to 20 A, Not Rated
Mfr # 445090-1
Zoro # G604994511
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATM
- Total Number of Fuses Included 30
- Fuse Kit Amp Range 3 A to 20 A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Product Information
- Brand Sea Dog
- MFR # 445090-1
- Zoro # G604994511
- UPC # 35514445672
- Country of Origin Japan
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATM |
Total Number of Fuses Included | 30 |
Fuse Kit Amp Range | 3 A to 20 A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Tool Included | None |
Body Style | Blade |
Body Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPJ-2SP)
- SIEMENS Fusible Safety Switch, General Duty, 120/240V AC, 2PST, 30 A, NEMA 3R (LF211NR)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT265CL-BLUE)
- DAYTON Rly Scket, Elvtr, Squre, 14 Pin, 10A, 3.11" L (1EGP7)
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included 10 A to 30 A, Not Rated (BP/ATC-A5-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 8 Fuses Included 10 A to 40 A, Not Rated (BP/ATC-AH8-RPP)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GJV, GMA, GMC, MDA, MDL, MDV Series, 270 Fuses Included 1/8 A to 30 A (NO.270)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 14 A to 30A, 32V AC (BP/SFE-AH6-RP)
- Sea Dog Fuse Assortments