Shop All Safety and Security Mirrors
Se-Kure
Rountangle w/Trim And Plast. Back 2 T Bk
Mfr # DRTABS24X36
Zoro # G806129124
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Environment Indoor/ Outdoor
- Features Shatter Resistant
- Mirror Shape Rectangular
- Viewing Angle 160 Degrees
- Material Acrylic
Product Information
- Brand Se-Kure
- MFR # DRTABS24X36
- Zoro # G806129124
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36" W X 24" H |
Details
Item | Rountangle w/Trim And Plast. Back 2 T Bk |
Mirror Environment | Indoor/ Outdoor |
Features | Shatter Resistant |
Mirror Shape | Rectangular |
Backing Material | Plastic |
Viewing Angle | 160 Degrees |
Material | Acrylic |
Description
Rountangle w/Trim And Plast. Back 2 T Bk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Safety Lockout Padlock, Keyed Different, 1-1/2in, Plastic/Nylon, Red, 12/PK (SDPL-RED-38PL-KD12)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760BC)
- NOTRAX Gray Replacement Mat for Cleaning/Scraping Zone 24 in W x 24 in L, 1/2 in (355SC024CH)
- COMPASS LED Die-Cast Exit Sign, CCESR (CCESR)
- SE-KURE Rountangle w/Trim And Plast. Back 2 T Bk (DRTABS18X26)
- SE-KURE Rountangle w/Trim And Galv. Back 2 T Bkt (DRTGB-20X30)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 30 (DCVO-PC-18T-PB)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 36 (DCVO-PC-26T-PB)
- SE-KURE Indoor Convex Mirror w/Z Bkt, 30 (SCVI-30Z)
- SE-KURE Half Dome Mirror-Plastic Back, 48 (SCVO-PC-36T-PB)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M26)
- Se-Kure Safety and Security Mirrors