Shop All Safety and Security Mirrors
Se-Kure
Outdoor Convex Mirror w/T Bkt, 26
Mfr # SCVO-12Z-PB
Zoro # G306129167
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Environment Indoor/ Outdoor
- Backing Material Plastic
- Viewing Angle 160 Degrees
- Diameter 12"
- Features Shatter Resistant
Product Information
- Brand Se-Kure
- MFR # SCVO-12Z-PB
- Zoro # G306129167
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 12" |
Details
Mirror Environment | Indoor/ Outdoor |
Backing Material | Plastic |
Viewing Angle | 160 Degrees |
Features | Shatter Resistant |
Material | Acrylic |
Item | Outdoor Convex Mirror w/T Bkt,26" |
Mirror Shape | Circular |
Description
Outdoor Convex Mirror w/T Bkt,26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Deerskin, S, PR (3500S)
- NEESE Uniforms 475 Duty Series Raincoat-Blk-L (UN475-33-1-BLK-L)
- MECHANIX WEAR Tactical Glove, XL, Coyote Tan, Gunn Cut, PR (MSD-F72-011)
- NOTRAX 5 ft. L x PVC Foam, 9/16" Thick (411S0435BL)
- SE-KURE Indoor Convex Mirror w/T Bkt, 12 (SCVI-12T)
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- SE-KURE Indoor Wide View Domevex Z Bkt, 24 (SCVI-24Z-5DP)
- SE-KURE Half Dome Mirror-Plastic Back, 48 (SCVO-PC-36T-PB)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 36 (DCVO-PC-26T-PB)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 26 (DCVI-36T-PC)
- SEE ALL Convex Mirrors (PLXO12)
- Se-Kure Traffic Safety