Shop All Safety and Security Mirrors
Se-Kure
Indoor Wide View Domevex Z Bkt, 24
Mfr # SCVI-24Z-5DP
Zoro # G106129176
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Environment Indoor
- Mirror Shape Circular
- Backing Material Hardboard
- Material Acrylic
- Viewing Angle 180 Degrees
Product Information
- Brand Se-Kure
- MFR # SCVI-24Z-5DP
- Zoro # G106129176
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 24" |
Details
Mirror Environment | Indoor |
Mirror Shape | Circular |
Item | Indoor Wide View Domevex Z Bkt,24" |
Backing Material | Hardboard |
Material | Acrylic |
Viewing Angle | 180 Degrees |
Features | Shatter Resistant |
Description
Indoor Wide View Domevex Z Bkt,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Directional Arrow Sign, No Text, 10" W, 7" H, Vinyl, Black, White (473A53)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 12PK (37-1505/2XL)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- NMC THINK, ON THE JOB SAFETY BEGINS (TS106P)
- SE-KURE Indoor Wide View Domevex T Bkt, 16 (SCVI-16T-4DP)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-36T-GB)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-30T-GB)
- SE-KURE Indoor Convex Mirror w/T Bkt, 18 (SCVI-18T)
- SE-KURE Half Dome Mirror-Plastic Back, 48 (SCVO-PC-36T-PB)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 36 (DCVO-PC-26T-PB)
- SEE ALL Round Glass Convex Mirror, 36", Adjustable Brackets (SEEN36)
- Se-Kure Traffic Safety