Shop All Safety and Security Mirrors
Se-Kure
Indoor Convex Mirror w/T Bkt, 18
Mfr # SCVI-18T
Zoro # G506129158
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Hardboard
- Mirror Environment Indoor
- Mirror Shape Circular
- Features Shatter Resistant
- Viewing Angle 160 Degrees
Product Information
- Brand Se-Kure
- MFR # SCVI-18T
- Zoro # G506129158
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" |
Details
Backing Material | Hardboard |
Mirror Environment | Indoor |
Material | Acrylic |
Mirror Shape | Circular |
Features | Shatter Resistant |
Viewing Angle | 160 Degrees |
Item | Indoor Convex Mirror w/T Bkt,18" |
Description
Indoor Convex Mirror w/T Bkt,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 7.5 ft. Black/Yellow Belt (MS630-YW-BYD-75)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- BRADLEY Safety Shower and Eye/Facewash (S19314BF)
- SE-KURE Indoor Convex Mirror w/Z Bkt, 30 (SCVI-30Z)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 26 (DCVI-36T-PC)
- SE-KURE Indoor Convex Mirror w/T Bkt, 12 (SCVI-12T)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-30T-GB)
- SE-KURE Indoor Convex Polycarb w/2 T Bkts, 36 (DCVO-48T-PB)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 36 (DCVO-PC-26T-PB)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- Se-Kure Safety and Security Mirrors