Sdi

Pulse Load Battery Tester, 12inH x 10inL


product price: $686.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Residential or Commercial Detectors
  • Power Source Battery
  • Width 8 in
  • Height 12 in
  • Manufacturers Warranty Length 1 yr
See all product information

Product Information

Dimensions

Width 8 in
Height 12 in
Manufacturers Warranty Length 1 yr
Length 10 in
Overall Height 12 in
Overall Width 8 in
Battery Size AA
Manufacturer Warranty Length 1 yr
Overall Length 10 in

Details

Item Pulse Load Battery Tester
For Use With Residential or Commercial Detectors
Power Source Battery
Provides Tests State of Charge and Battery Condition for 2V, 4V, 6V, 8V and 12V Lead Acid Battery Types (SLA, AGM, Gel, Wet)
Standards UL Listed, ULC Listed
Number of Batteries Required 4
Includes Batteries Yes
Product Type Pulse Load Battery Tester

Description

Pulse Load Battery Tester, Battery Size AA, Power Source Battery, Product Type Pulse Load Battery Tester, For Use With Residential or Commercial Detectors, Includes Batteries Yes, Manufacturer Warranty Length 1 yr, Number of Batteries Required 4, Overall Height 12 in, Overall Length 10 in, Overall Width 8 in, Standards UL Listed, ULC Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.