Shop All Electromagnetic & Electromechanical Locks
Sdc
Z7252EQ6PKDB1ST1 Security Door Controls SDC Electric Cylindrical Lock
Mfr # Z7252EQ6PKD
Zoro # G610056098
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E - Eclipse Lever
- Finish Dull Chrome
- Input Voltage 12VDC/24VDC
- Includes Electric Cylindrical Lock
- Body Size Thickness 1-5/8" to 2-1/8"
Product Information
- Brand Sdc
- MFR # Z7252EQ6PKD
- Zoro # G610056098
- UPC # 197163195480
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-5/8" to 2-1/8" |
Details
Type | E - Eclipse Lever |
Finish | Dull Chrome |
Input Voltage | 12VDC/24VDC |
Includes | Electric Cylindrical Lock |
For Use With | SDC Electrified Cylindrical Locks |
Features | Conventional Cylinder |
Description
Electra Pro Fail Secure Electrically Unlocked, Eclipse Lever, Conventional Cylinder, Latchbolt Monitor, 6 Pin Keyed Different, 2-3/4 Backset Latchbolt, ANSI 1-1/4 x 4-7/8 Strike Plate, Dull Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL UNFIN WOOD SWEEP (4 FT WV-64)
- HAGER Bright Brass Hinge 12504123.1 (044947)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G GR1250T625PCSM1)
- BEST Rim Cylinder, Satin Chrome, 7 Pins (12E72S2RP5626)
- SDC Mag Lock, Fire Rated, Double Door, US28, DPS, MBS, 12/24 VDC, 1200lb (352V)
- SDC Mortise Bolt Lock, Mortise Bolt (1490AIV)
- SDC Mortise Bolt Lock, Failsecure, 8 in. D (1291AHV)
- SDC Single Emlock 1200lbs HF-628 DPS (1571VD)
- SDC Electromagnetic Lock, 1650 lb., 350mA@24V (1511VL)
- SDC SDC1190AUBD Security Door Controls SDC Electric Deadbolt (1190AIUDB)
- COMMAND ACCESS Grd1 12V Fail Secure Cylindrical Storeroom Clutching Lock L6 Lever Satin Chrome (CAT-CL180-EU-L6-12V-626-SC)
- Sdc Electromagnetic Locking Systems