Shop All Electric Strikes
Sdc
Top Jamb Kit1510, 1570 Series Electromagnetic Locks
Mfr # TJ1V
Zoro # G1876939
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- For Use With 1510 and 1570 Series Electromagnetic Locks
- Type Access Control Components
- Color clear
- Includes Mounting hardware
Product Information
- Brand Sdc
- MFR # TJ1V
- Zoro # G1876939
- Country of Origin United States
- Category Electric Strikes
Details
Item | Top Jamb Kit |
Finish | Powder Coated |
For Use With | 1510 and 1570 Series Electromagnetic Locks |
Type | Access Control Components |
Color | clear |
Includes | Mounting hardware |
Material | Aluminum |
Description
Top Jamb Kit, Access Control Components, Clear, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff 3 Drawer Pull Matte Black (24434-BL)
- DIGILOCK ADA User Key, Built-In Locker Locks (01-KUSR1-04)
- LAUREY 1 1/2" Au Natural Wood Mushroom Knob (33401)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- SDC SDCMS-14 Security Door Controls SDC Electric Strike (MS-14)
- SDC Door Status SensorAccess Control Systems (MC-4)
- SDC 55-A Security Door Controls SDC Electric Strike (55-AU)
- SDC SDC45-6RV Security Door Controls SDC Electric Strike (45-6RV)
- SDC SDC45-4RV Security Door Controls SDC Electric Strike (45-4RV)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- TRINE ACCESS TECHNOLOGY Rim Panic Device Eletric Strike, Stainless Steel (4800F 32D)
- Sdc Electric Strikes