Shop All Push Button Accessories
Sdc
Pushbuttons
Mfr # 413MNU
Zoro # G810057000
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SDC Exit Switches & Sensors
- Color Satin Stainless Steel
- Voltage 12/24 VDC
- Application Pushbuttons
Product Information
- Brand Sdc
- MFR # 413MNU
- Zoro # G810057000
- UPC # 197163016792
- Country of Origin United States
- Category Push Button Accessories
Details
For Use With | SDC Exit Switches & Sensors |
Color | Satin Stainless Steel |
Voltage | 12/24 VDC |
Application | Pushbuttons |
Description
Narrow Code Compliant Manual Release Device, 12/24VDC, Integrated Fixed 30 Second Timer, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP1)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1945-5AV61, Size 3RT1045, 46 (SE15480)
- GLOBALTRAN Transformer 50VA CE Mark 3.38 In H (B050-2101-GA)
- SDC Pushbuttons (413NU)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Start-Stop, Black (9001KN251)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ62)
- PATLITE 24V-Ac 24V-Dc Stack Light Assembly (LGEH-302FKA)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- Sdc Push Button Accessories