Shop All Electromagnetic Lock Activation Devices
Sdc
Push Button Switch, 3-1/8 in. W
Mfr # 15-2-3
Zoro # G1877675
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Switch
- Switch Action Momentary
- Width 3 1/8 in
- Cylinder No
- Output 1 Alternate Action SPDT Relay, 1 Momentary
Product Information
- Brand Sdc
- MFR # 15-2-3
- Zoro # G1877675
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 3 1/8 in |
Details
Item | Push Button Switch |
Type | Desk Switch |
Switch Action | Momentary |
Cylinder | No |
Output | 1 Alternate Action SPDT Relay, 1 Momentary |
For Use With | Access Controls |
Keypad | No |
Input Voltage | 12 to 24V AC/DC |
Amps AC | 6 |
Standards | CSFM |
Finish | Aluminum |
Operating Temp. | 32 to 120 Degrees F |
Includes | Mounting hardware |
Rating | 6A @ 30V AC/V DC |
Material | Plastic |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push Button Switch, Type Desk Switch, Switch Action Momentary, Material Plastic, Finish Aluminum, Width 3 1/8 in, Rating 6A @ 30V AC/V DC, Input Voltage 12 to 24V AC/DC, Output 1 Alternate Action SPDT Relay, 1 Momentary, Amps AC 6, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, Standards CSFM, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Key Blank, Keyway M, Standard Type, 7 Pins (7AS1M1KS915KS800)
- TRIMLITE 24" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8444BF)
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Vintage Row (EB800-978)
- OEM RFB: 2017 - 2021 Alfa Romeo Giulia Stelvio / Smart Key / 5-Button / Trunk / Starter / PN: 6EP44 (RSK-ALF015)
- SDC Security Door Controls SDC Maglock (1511SBCKV)
- SDC TWO BUTTON TRANSMITTER (SDC-WRC-2B)
- SDC 918 DIGITAL ENTRY 630 (SDC-918U)
- SDC Emergency Door Release, 3-1/4 in. W (492)
- SDC Mechanical Switch Bar, 36 in. W (PSB560V)
- SDC Key Switch, 2-7/8 in. W, Momentary SPDT (702U)
- SDC Key Switch, 1-3/4 in. W (702NU)
- Sdc Electromagnetic Lock Activation Devices