Shop All Electromagnetic Lock Power Supplies
Sdc
Power Supply, 16 in. L, 14 in. W
Mfr # 634RF
Zoro # G1877325
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply-Charger
- For Use With Any Low Voltage Application
- Material Steel
- Enclosure Width (In.) 16 in
- Width (In.) 14 in
Product Information
- Brand Sdc
- MFR # 634RF
- Zoro # G1877325
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 16 in |
Width (In.) | 14 in |
Height (In.) | 6.5 in |
Length (In.) | 16 in |
Enclosure Depth (In.) | 6.5 in |
Enclosure Height (In.) | 14 in |
Details
Item | Power supply |
Sub-Category | Power Supply-Charger |
For Use With | Any Low Voltage Application |
Material | Steel |
Input Frequency (Hz) | 50/60 |
Batteries Required | No |
Input Voltage | 115V AC |
Type | Power Supply |
Includes | Mounting Material |
Voltage Output | 12-24V DC |
Number of Outputs | 3 |
Standards | UL |
Output Current (Amps) | 12/24V DC 4A |
Description
Power Supply, Type Power Supply, Material Steel, Enclosure Depth (In.) 6.50, Enclosure Width (In.) 16.00, Enclosure Height (In.) 14, Length (In.) 16 In., Width (In.) 14 In., Height (In.) 6.5 In., Batteries Required No, Number of Outputs 3, Input Voltage 115VAC, Voltage Output 12-24VDC, Output Current (Amps) 12/24VDC 4A, Input Frequency (Hz) 50/60, Standards UL, For Use With Any Low Voltage Application, Includes Mounting Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 112, PK50 (ZUSAVB75112)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP5016192195)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK100 (1RHE6)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02100261000S)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- SDC 2 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-632RF)
- SDC 4 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 14" X 16" CABINET (SDC-634RF)
- SDC Power Supply, 1 in. L, 1 in. W (BR64XL)
- SDC Power Supplies (TR24)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- SECURITRON Power Supply, 24V Boxed, White (BPS-24-3)
- Sdc Electromagnetic Lock Power Supplies