Shop All Electromagnetic Lock Power Supplies
Sdc
Power Supply, 16 in. L, 12/24VDC 2A Output
Mfr # 632RF
Zoro # G1877331
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply-Charger
- For Use With Any Low Voltage Application
- Height (In.) 6.5 in
- Type Power Supply
- Enclosure Height (In.) 12 in
Product Information
- Brand Sdc
- MFR # 632RF
- Zoro # G1877331
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Height (In.) | 6.5 in |
Enclosure Height (In.) | 12 in |
Enclosure Depth (In.) | 4 in |
Enclosure Width (In.) | 12 in |
Length (In.) | 16 in |
Width (In.) | 14 in |
Depth | 4" |
Height | 12" |
Width | 12" |
Details
Item | Power supply |
Sub-Category | Power Supply-Charger |
For Use With | Any Low Voltage Application |
Type | Power Supply |
Batteries Required | No |
Number of Outputs | 1 |
Output Current (Amps) | 12/24V DC 2A |
Standards | UL |
Includes | Mounting Material |
Voltage Output | 12-24V DC |
Material | Steel |
Input Frequency (Hz) | 50/60 |
Input Voltage | 115V AC |
Description
Power Supply, Type Power Supply, Material Steel, Enclosure Depth (In.) 4, Enclosure Width (In.) 12.00, Enclosure Height (In.) 12, Length (In.) 16 In., Width (In.) 14 In., Height (In.) 6.5 In., Batteries Required No, Number of Outputs 1, Input Voltage 115VAC, Voltage Output 12-24VDC, Output Current (Amps) 12/24VDC 2A, Input Frequency (Hz) 50/60, Standards UL, For Use With Any Low Voltage Application, Includes Mounting Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Couture 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7SDMN0915PK)
- ILCO Ilco: Key Blanks, IL11-BR ILLINOIS LOCK (ILCO-IL11-BR)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.1 lb. (4EVP9)
- ZORO SELECT Grommet, SBR, 1, 1/2 ID, 5/8 Dia, PK50 (3MPL5)
- SDC 2 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-632RF)
- SDC Power Supplies (TR24)
- SDC 4 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 14" X 16" CABINET (SDC-634RF)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- SDC Power Supply, 1 in. L, 1 in. W (BR64XL)
- SECURITRON Power Supply, 12vdc Plug-in, Black (PSP-12)
- Sdc Electromagnetic Locking Systems