Shop All Electromagnetic Lock Power Supplies
Sdc
Power Supply, 11.50 in. L, 11.50 in. W
Mfr # 631RF
Zoro # G1877368
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply-Charger
- For Use With Any Low Voltage Application
- Standards UL
- Width (In.) 11.5 in
- Number of Outputs 1
Product Information
- Brand Sdc
- MFR # 631RF
- Zoro # G1877368
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 11.5 in |
Enclosure Width (In.) | 12 in |
Enclosure Height (In.) | 12 in |
Height (In.) | 3.5 in |
Length (In.) | 11.5 in |
Enclosure Depth (In.) | 4 in |
Height | 12" |
Width | 12" |
Depth | 4" |
Details
Sub-Category | Power Supply-Charger |
Item | Power supply |
For Use With | Any Low Voltage Application |
Standards | UL |
Number of Outputs | 1 |
Type | Power Supply |
Material | Steel |
Batteries Required | No |
Includes | Mounting Material |
Voltage Output | 12-24V DC |
Input Frequency (Hz) | 50/60 |
Output Current (Amps) | 12/24V DC, 1.5A |
Input Voltage | 115V AC |
Fits | Electric Locks Access Controls |
Description
Power Supply, Type Power Supply, Material Steel, Enclosure Depth (In.) 4, Enclosure Width (In.) 12.00, Enclosure Height (In.) 12, Length (In.) 11.50 In., Width (In.) 11.50 In., Height (In.) 3.5 In., Batteries Required No, Number of Outputs 1, Input Voltage 115VAC, Voltage Output 12-24VDC, Output Current (Amps) 12/24VDC, 1.5A, Input Frequency (Hz) 50/60, Standards UL, For Use With Any Low Voltage Application, Includes Mounting Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP55277BBR-50PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-50PACK)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D CS)
- THERMWELL PRODUCTS 12' GRN DNSPT Extender (DE300)
- ZORO SELECT O-Ring, Dash 009, Silicone, 0.07 In., PK100 (U38883.006.0021)
- SDC Power Supplies (TR24)
- SDC 2 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 11" X 11" CABINET (SDC-632RF)
- SDC Power Supply, 1 in. L, 1 in. W (BR64XL)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- SDC 4 AMP 1224VDC POWER SUPPLY X FIRE RELAY X BATTERY CHARGER 14" X 16" CABINET (SDC-634RF)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- Sdc Electromagnetic Locking Systems