Shop All Electromagnetic Lock Activation Devices
Sdc
Key Switch, 2-7/8 in. W, SPDT
Mfr # 706U
Zoro # G1877261
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key Switch
- Switch Action DPDT
- Material Stainless Steel
- Width 2 7/8 in
- Includes Mounting hardware
Product Information
- Brand Sdc
- MFR # 706U
- Zoro # G1877261
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2 7/8 in |
Details
Item | Key Switch |
Type | Key Switch |
Switch Action | DPDT |
Material | Stainless Steel |
Includes | Mounting hardware |
Finish | Aluminum |
Cylinder | No |
Input Voltage | 12 to 24V AC/DC |
Keypad | No |
For Use With | Access Controls |
Output | Momentary SPDT Relay |
Rating | 6A @ 30V AC/V DC |
Operating Temp. | 32 to 120 Degrees F |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Key Switch, Type Key Switch, Switch Action DPDT, Material Stainless Steel, Finish Aluminum, Width 2 7/8 in, Rating 6A @ 30V AC/V DC, Input Voltage 12 to 24V AC/DC, Output Momentary SPDT Relay, Operating Temp. 32 to 120 Degrees F, Keypad No, Cylinder No, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For (6211 24V US10B FS)
- MSI Miraggio Gray 12 in x 24 in Polished Porcelain Field Tile 8PK (ZOR-PT-0652)
- THERMWELL PRODUCTS 2X36 Alu Rubb Dr Bottom (A79WHA)
- OATEY Rainwater Cllctn Systm (14209)
- SDC Emergency Door Release, 3-1/4 in. W (492)
- SDC Key Switch, 2-7/8 in. W, Momentary SPDT (702U)
- SDC Digital Keypad, 3 in. W (920 SDC)
- SDC TWO CHANNEL WIRELESS RECEIVER (SDC-WRC-R2)
- SDC PULL STATION EMERGENCY DOOR RELEASE (SDC-492)
- SDC SDC1511-DF Security Door Controls SDC Maglock (1511-DF)
- ALTRONIX 2 - 18 In Battery Leads, Red & Black (BL3)
- Sdc Electromagnetic Locking Systems