Shop All Electromagnetic Lock Activation Devices
Sdc
Indoor Entry Check, 3 in. W
Mfr # 918U
Zoro # G1877255
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Entry Check
- Switch Action SPDT
- Material Stainless Steel
- Rating 1- 5A @ 3V DC, 2-2A @ 30V DC
- Output 2 SPDT
Product Information
- Brand Sdc
- MFR # 918U
- Zoro # G1877255
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 1/4 in |
Width | 3 in |
Depth | 1.5" |
Height | 4.8" |
Details
Item | Indoor Entry Check |
Type | Indoor Entry Check |
Switch Action | SPDT |
Material | Stainless Steel |
Rating | 1- 5A @ 3V DC, 2-2A @ 30V DC |
Output | 2 SPDT |
Finish | Aluminum |
For Use With | Access Controls |
Cylinder | No |
Operating Temp. | 32 to 120 Degrees F |
Includes | Mounting hardware |
Button Color | Blue |
Event Audit Trail | No |
Keypad | 12 Button |
Input Voltage | 12 to 24V AC/DC |
Max. User Codes | 500 |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Indoor Entry Check, Type Indoor Entry Check, Switch Action SPDT, Material Stainless Steel, Finish Aluminum, Width 3 in, Button Color Blue, Button Dia. 1/4 in, Rating 1- 5A @ 3V DC, 2-2A @ 30V DC, Input Voltage 12 to 24V AC/DC, Output 2 SPDT, Operating Temp. 32 to 120 Degrees F, Event Audit Trail No, Max. User Codes 500, Keypad 12 Button, Cylinder No, For Use With Access Controls, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Write-On-It House/Padlock Universal Key Blank Single, 8PK (87498)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket for 3" Tube (ZUSA-SG-S-3)
- NATIONAL GUARD Door Sweep, 4 Ft (2014A-4)
- SCHLAGE Cylindrical Lock, ALX53P SPA 613 (ALX53P SPA 613)
- SDC TWO BUTTON TRANSMITTER (SDC-WRC-2B)
- SDC PULL STATION EMERGENCY DOOR RELEASE (SDC-492)
- SDC Mechanical Switch Bar, 36 in. W (PSB560V)
- SDC BREAK GLASS DOOR RELEASE DPDT 10A W/SIREN BLUE (SDC-491)
- SDC UNDER DESK MOUNT PUCH SW MOM SPDT 10A (SDC-15-2)
- SDC SDC1561ITCMD Security Door Controls SDC Maglock (1561ITC D)
- ROSSLARE DOOR EXPANSION FOR THE AC-825IP (ROS-D-805)
- Sdc Electromagnetic Lock Activation Devices