Shop All Electromagnetic & Electromechanical Locks
Sdc
Gate Lock, Mounting, 1200 lb., 5/8in.L
Mfr # 1576U
Zoro # G1877578
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sdc
- MFR # 1576U
- Zoro # G1877578
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Gate Lock |
Description
Gate Lock, Gate Mounting, Opening Action Electromagnetic or Manual, Amp Draw @ 12V 450mA, Amp Draw @ 24V 225mA, Input Voltage 12/24V DC, Features 10 ft Cable, Face Drilled Mounting with Magnetic Bond and Door Status Sensors, Holding Force (Lb.) 1,200, Armature Length (In.) 2 13/32 in, Armature Width (In.) 5/8 in, Armature Depth (In.) 7 9/32 in, Instantaneous Release Delay, Satin Aluminum Finish, Standards UL Listed, Options Included Dual Voltage, For Use With Access Control
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (A605DKB-84)
- STERLING SEAL & SUPPLY 011 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.011X250)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty 3 Solid Door Stop, Flat Black (DS8 FBL)
- DURA-LIFT 0.225 in Wirex2 in Dx29 in L Torsion Springs Red Left & Right Wound Pair Sectional Garage Doors (DLTR229B)
- SDC Mag Lock, Fire Rated, Single Door, US28, DSS, 12/24 VDC, 1200lb (E1200)
- SDC Mortise Bolt Lock, 2-3/4 in. D (110IV)
- SDC Gate Lock, Mounting, 1200lb., 2-13/32in.L (1575U)
- SDC Mag Lock, Fire Rated, Double Door, US28, 12/24 VDC, 650lb (1582V)
- SDC Gate Lock, Gate mounting (GL160AI)
- SDC SINGLE EMLOCKÂ 650LB 1224VDC 628 DPS DOOR STATUS (SDC-1581VD)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- Sdc Electromagnetic Locking Systems