Shop All Electromagnetic & Electromechanical Locks
Sdc
Exit Device, LH/RHR Fail Secure
Mfr # PD2090ALCU
Zoro # G1877051
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panic Hardware
- Opening Action Electromagnetic or Manual
- Finish Satin Stainless Steel
- Input Voltage 24V DC
- Lock Body Depth (In.) 10 in
Product Information
- Brand Sdc
- MFR # PD2090ALCU
- Zoro # G1877051
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 10 in |
Lock Body Length (In.) | 1 1/2 in |
Lock Body Width (In.) | 1/8 in |
Details
Item | Electric Bolt Lock |
Type | Panic Hardware |
Opening Action | Electromagnetic or Manual |
Finish | Satin Stainless Steel |
Input Voltage | 24V DC |
Release Delay | Instantaneous |
Features | LH/RHR Fail Secure |
Amp Draw @ 24V | 400mA |
For Use With | SDC Cabinet, Gate and Specialty Locks |
Standards | UL Listed |
Includes | Mounting Hardware |
Operation Type | Electromagnetic or Manual |
Description
Electric Bolt Lock, Operation Type Electromagnetic or Manual, Satin Aluminum Finish, Length 1 1/2 in, Width 1/8 in, Height 10 in, For Use With Access Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- ZORO SELECT O-Ring, Buna N, Dash 231, 2-5/8, 2.887, PK25 (U38801.012.0262)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- SDC Gate Lock, Mounting, 1200lb., 2-13/32in.L (1575U)
- SDC Gate Lock, Gate mounting (GL160AI)
- SDC Security Door Controls SDC Keypads (926)
- SDC Cabinet Lock, Cabinet Lock (290)
- SDC SDC1190AUBD Security Door Controls SDC Electric Deadbolt (1190AIUDB)
- SDC Security Door Controls SDC Electric Lock Field Install Kits (SK-L90)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 1200 lb. (AXS MAG DOOR LOCK 1200)
- Sdc Electromagnetic & Electromechanical Locks