Shop All Electromagnetic & Electromechanical Locks
Sdc
Electromagnetic Lock, 1650 lb., 350mA@24V
Mfr # 1511VL
Zoro # G1877718
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sdc
- MFR # 1511VL
- Zoro # G1877718
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Electromagnetic Lock |
Description
Electromagnetic Lock, Magnetic Lock, Opening Action Electromagnetic or Manual, Amp Draw @ 12V 670mA, Amp Draw @ 24V 350mA, Input Voltage 12/24V DC, Features Bi-Color Led Indicator, Holding Force (Lb.) 1,650, Instantaneous Release Delay, Aluminum Finish, Standards UL Listed, Options Included Dual Voltage, For Use With Access Control, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE 6-Pin Keyblank, FG Keyway, Embossed Logo Only, 50 Pack (35-101 FG (50PK))
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- RICHELIEU HARDWARE Creston 6 5/16 in to 7 9/16 in (160 mm to 192 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253192195)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 5.88" Length (3.5" Hole Center), Satin Nickel, 10PK (SH686-SN-10)
- SDC Maglocks (1591U)
- SDC SDC260HV Security Door Controls SDC Electric Deadbolt (260HV)
- SDC Mortise Bolt Lock, Mortise bolt, 10 in. D (2090AU)
- SDC Gate Lock, Gate mounting (GL160AI)
- SDC Maglocks (1511SNDKV)
- SDC Security Door Controls SDC Electric Bolt Locks (280AHV)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom (MR199ABJEJ630RHDSCC)
- Sdc Electromagnetic Locking Systems