Shop All Food Containers
Sct
Tuck-Top Bakery Boxes, 9w x 9d x 2 1/2h, White, PK250
Mfr # 953
Zoro # G4139902
product price: $122.99
/pk 250, $0.49/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 9 in
- Overall Depth (In.) 9 in
- Color White
- Material Paperboard
- Type Box
Product Information
- Brand Sct
- MFR # 953
- Zoro # G4139902
- UPC # 707282009539
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9 in |
Overall Depth (In.) | 9 in |
Overall Height (In.) | 2-1/2 in |
Details
Color | White |
Material | Paperboard |
Type | Box |
Number of Compartments | 1 |
Item | Food Containers |
Food Container Material Type | Paper |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Description
SCT® Tuck-Top Bakery Boxes, 9w x 9d x 2 1/2h, White, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Pizza Stone /Wpo500 (033752)
- KIKKOMAN Kikkoman Preservative-Free Soy Sauce Packets 6mL Packet, PK200 (00265)
- SENSATIONS Clear Portion Cups with Lid, 5.5oz, 192PK (338351)
- DIAMOND Forks Heavy Duty 24 Count (00047)
- SCT Box, Bakery, 10x10x3, White, PK200 (SCH 0971)
- SCT Tuck-Top Bakery Boxes, Paperboard, White, 8 x 8 x 5, PK100 (9455)
- SCT Box, Bakery, 10x10x5-1/2, PK100 (SCH 0977)
- SCT Lock-Corner Pizza Boxes, Cardboard, For 8" Slices, White, PK400 (SCH 0719)
- SCT ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 2 1/2, PK200 (SCH 0733)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- BALL Regular Mouth Storage Lid , 3PK (2141327)
- Sct Food Containers