Shop All Food Containers
Sct
Non-Window Bakery Boxes, 8 x 8 x 4, White, PK250
Mfr # SCH 0941
Zoro # G4141984
product price: $158.99
/pk 250, $0.64/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 8"
- Overall Depth (In.) 8"
- Color White
- Material Clay-Coated Kraft
- Overall Height (In.) 4"
Product Information
- Brand Sct
- MFR # SCH 0941
- Zoro # G4141984
- UPC # 707282009416
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8" |
Overall Depth (In.) | 8" |
Overall Height (In.) | 4" |
Details
Color | White |
Material | Clay-Coated Kraft |
Item | Food Containers |
Type | Box |
Food Container Material Type | Paper |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Hinged Lid | Yes |
Description
SCT® Non-Window Bakery Boxes, 8 x 8 x 4, White, 250/Carton
- •High-quality construction.
- •Sturdy, moisture-resistant clay-coated paperboard.
- •Lock-corner design.
- •Tuck-top lid.
- •Clay-coated exterior accepts printed logo or business name.
- •One-piece box ships flat for transport and storage and is easily assembled.
- •Reversible and can be folded with Kraft on the outside and white on the inside for a fun alternative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOODSAVER FoodSaver FSFSBF0526-P00 8 in. x 20 ft. FoodSaver Roll - 2 Pack (182878)
- TOSTITOS 3oz. Crispy Round Tostitos Chips, 28 PK (028400208710)
- EMPRESS Straw/Stir, Cocktail, 5.25", Brn, PK10000 (ECK525BR)
- VOLLRATH Vollrath Deluxe Bus Box Gray (1521-31)
- SCT ChampPak Retro Carryout Boxes #8, 6 x 4.75 x 2.5, Kraft, PK300 PK (SCH 0738)
- SCT Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK (10016)
- SCT Box, Sheet, Cake, 14x10x4, PK100 (SCH 1025)
- SCT Paper Food Baskets, 3lb, Red/White, PK500 (SCH 0425)
- SCT Box, Bakery, 10x10x3, White, PK200 (SCH 0971)
- SCT Box, Bakery, 19x14x4, PK50 (SCH 1029)
- RUBBERMAID COMMERCIAL Bulk Ingredient Lid, Includes 2 Cup Scoop (FG9G7600WHT)
- Sct Food Containers