Shop All Disposable Containers
Sct
Hearthstone Food Trays, 6 oz Capacity, 4.29 x 3.07 x 1.07, Brown, Paper, 1000PK
Mfr # 0561
Zoro # G808996113
product price: $63.99
/pk 1000, $0.06/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paperboard
- Disposable Foodware Color Brown
- Number of Compartments 1
- Height 1.07"
- Type Tray
Product Information
- Brand Sct
- MFR # 0561
- Zoro # G808996113
- Country of Origin United States Minor Outlying Islands
- Category Disposable Containers
Dimensions
Height | 1.07" |
Width | 4.29" |
Depth | 3.07" |
Details
Basic Foodware Material | Paperboard |
Disposable Foodware Color | Brown |
Number of Compartments | 1 |
Item | Food Containers |
Type | Tray |
Capacity | 6 oz |
Description
Hearthstone food tray holds up to three lb of hot or cold foods. The rectangular, single-use trays are made from clay coated paperboard. Ideal for serving condiments hamburgers, fries, corn dogs, desserts and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST Evaporator Coil Sensor (Grey Wire Sheathing) 74-7/ (RS02-00)
- FRYMASTER Wire, Sensing , Ignition Module (806-6085SP)
- HOSHIZAKI Hose (B) (436599-01)
- NATURE VALLEY Nature Valley Kosher Oats 'N Honey Crunchy Granola .74 oz., PK144 (16000-11582)
- SCT Bakery Bright White Cake Pad, Double Wall Pad, 19 x 14 x 0.31, White, Paper, 50PK (SCH 1154)
- SCT Bakery Boxes, Standard, 12 x 12 x 4, White, Paper, 100PK (1585)
- SCT Mottled White Cake Circles 10 in. Diameter, White, Paper, 100PK (11317)
- SCT Bakery Boxes, Standard, 7 x 7 x 3, White, Paper, 250PK (1517)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 8 x 8 x 4, White, Paper, 250PK (1541)
- SCT Bakery Boxes, Standard, 6 x 4.45 x 2.75, White, Paper, 250PK (1503)
- CHEF-MASTER Chef-Master Butane Torch (90014)
- Sct Disposable Containers