Shop All Disposable Containers
Sct
Hearthstone Food Trays, 1 lb Capacity, 5.15 x 3.59 x 1.48, Brown, Paper, 1000PK
Mfr # 0563
Zoro # G308996088
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paperboard
- Disposable Foodware Color Brown
- Number of Compartments 1
- Capacity 1 lb
- Depth 3.59"
Product Information
- Brand Sct
- MFR # 0563
- Zoro # G308996088
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 3.59" |
Height | 1.48" |
Width | 5.15" |
Details
Basic Foodware Material | Paperboard |
Disposable Foodware Color | Brown |
Number of Compartments | 1 |
Capacity | 1 lb |
Item | Food Containers |
Type | Tray |
Description
Hearthstone food tray holds up to three lb of hot or cold foods. The rectangular, single-use trays are made from clay coated paperboard. Ideal for serving condiments hamburgers, fries, corn dogs, desserts and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Relay 24V Spdt S (1058148)
- DORMONT POWERFORCE STOPPER O-RING, NE (WRC-SR)
- MASTER GRADE Hvy Dty Commrcial Knife Sharpener 110V NSF and UL commercial certified (MG - 5001)
- 1947KITCHEN Thanos Infinity Gauntlet Beer Bottle Opener, Copper (TI-NATTBO-COP)
- SCT Four-Corner Pop-Up Food and Drink Tray, 4-Cup, 10 x 6.5 x 2.5, Brown, PK250, 250PK (SCH 0120)
- SCT Bakery Boxes, Standard, 9 x 9 x 4, White, Paper, 200PK (1561)
- SCT Bakery Bright White Cake Pad, Double Wall Pad, 19 x 14 x 0.31, White, Paper, 50PK (SCH 1154)
- SCT White One-Piece Non-Window Bakery Boxes, 10.75 x 6.75 x 3.63, White, Paper, 250PK (SCH 1015)
- SCT White One-Piece Non-Window Bakery Boxes, 9 x 3 x 12, White, Paper, 100PK (1583)
- SCT Bright White Cake Circles, 10 in. Diameter, Paper, 100PK (11217)
- HUHTAMAKI Huhtamaki HUH71037 8-10 oz Squat Streetside Design Paper Food Container; White - 50 Per Pack & Pack of 20 (71037)
- Sct Disposable Containers