Shop All Disposable Containers
Sct
Hearthstone Food Trays, 0.25 lb Capacity, 4 x 2.68 x 1.04, Brown, Paper, 1000PK
Mfr # 0560
Zoro # G808996151
product price: $53.99
/pk 1000, $0.05/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paperboard
- Disposable Foodware Color Brown
- Number of Compartments 1
- Type Tray
- Depth 2.68"
Product Information
- Brand Sct
- MFR # 0560
- Zoro # G808996151
- Country of Origin United States Minor Outlying Islands
- Category Disposable Containers
Dimensions
Depth | 2.68" |
Height | 1.04" |
Width | 4" |
Details
Basic Foodware Material | Paperboard |
Disposable Foodware Color | Brown |
Number of Compartments | 1 |
Type | Tray |
Item | Food Containers |
Capacity | 0.25 lb |
Description
Hearthstone food tray holds up to three lb of hot or cold foods. The rectangular, single-use trays are made from clay coated paperboard. Ideal for serving condiments hamburgers, fries, corn dogs, desserts and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Door Gasket 20" X 25.5" (C25166-1)
- SPACEMAN USA Torque Arm185Mm 2 Pack (2.1.4.04.025.P2)
- LOGO BRANDS Michigan State 16oz Gameday Pint Glass (172-G16P-1)
- HATCO Cord Set12/3 Sjt 8' For - Part# 02-18-111-00 (02-18-111-00)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 10 x 10 x 4, White, Paper, 100PK (1573)
- SCT ChampPak Carryout Boxes, 4.37 x 3.5 x 2.5, Black, Paper, 450PK (SCH 0751)
- SCT Donut Trays, 13.5 x 9.88 x 3.38, Brown, PK150 (1268)
- SCT Bakery Bright White Cake Pad, Double Wall Pad, 19 x 14 x 0.31, White, Paper, 50PK (SCH 1154)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 8 x 8 x 4, White, Paper, 250PK (1541)
- SCT Mottled White Cake Circles 10 in. Diameter, White, Paper, 100PK (11317)
- FORUM D & W Fine Pack Low Lid With No Logo, PK50 (CL213-1204H5)
- Sct Disposable Containers