Shop All Food Containers
Sct
ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 2 1/2, PK200
Mfr # SCH 0733
Zoro # G4141424
product price: $129.99
/pk 200, $0.65/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 7-3/4 in
- Overall Depth (In.) 5-1/2 in
- Color Kraft
- Material Kraft
- Number of Compartments 1
Product Information
- Brand Sct
- MFR # SCH 0733
- Zoro # G4141424
- UPC # 707282007337
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 7-3/4 in |
Overall Depth (In.) | 5-1/2 in |
Overall Height (In.) | 2-1/2 in |
Details
Color | Kraft |
Material | Kraft |
Number of Compartments | 1 |
Item | Food Containers |
Type | Box |
Food Container Material Type | Paper |
Description
SCT® ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 2 1/2, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Compound Gauge 2-1/2, 30Vac-60Psi (84208)
- STAR MANUFACTURING Stud Mount Leg1/4-20, 1" H For Star Mfg - Part# Z1485 (Z1485)
- REMCO Food Hoe, Yellow, 8x11 In, Nylon (29006)
- BERKEL SLICERS Center Plate Rod W/Knob (400825-00075)
- SCT Tuck-Top Bakery Boxes, Paperboard, White, 8 x 8 x 5, PK100 (9455)
- SCT ChampPak Retro Carryout Boxes #8, 6 x 4.75 x 2.5, Kraft, PK300 PK (SCH 0738)
- SCT ChampPak Carryout Boxes, Brown, 4 3/8 x 3 1/2 x 2 1/2, PK450 (SCH 0731)
- SCT Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK (10016)
- SCT Box, Bakery, 10x10x5-1/2, PK100 (SCH 0977)
- SCT Box, Sheet, Cake, 14x10x4, PK100 (SCH 1025)
- STERILITE 4C SQ Food Container (3314706)
- Sct Food Containers