Shop All Food Containers
Sct
Box, Bakery, 9x9x-1/2, White, PK200
Mfr # SCH 0961
Zoro # G4494640
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 9"
- Overall Depth (In.) 9"
- Color White
- Material Paperboard
- Type Box
Product Information
- Brand Sct
- MFR # SCH 0961
- Zoro # G4494640
- UPC # 707282009614
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9" |
Overall Depth (In.) | 9" |
Overall Height (In.) | 4" |
Details
Color | White |
Material | Paperboard |
Item | Food Containers |
Type | Box |
Storage Container Style | Bakery Box |
Number of Compartments | 1 |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Food Container Material Type | Paper |
Hinged Lid | Yes |
Description
Package Quantity 200
- •High-quality construction.
- •Sturdy, moisture-resistant clay-coated paperboard.
- •Lock-corner design.
- •Tuck-top lid.
- •Clay-coated exterior accepts printed logo or business name.
- •One-piece box ships flat for transport and storage and is easily assembled.
- •Reversible and can be folded with Kraft on the outside and white on the inside for a fun alternative.
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic White Rice Flour 25lbs (6063B25)
- GARLAND Knob Assy (2522111)
- PITCO Flex Tube Kit1/4" X 18 " For - Part# Pt60119001 (PT60119001)
- CONTINENTAL MANUFACTURING Gasket, 7 1/4 in. x 24 1/2 in. (2-743)
- SCT Hot Dog Tray, White, 10 1/4 x 1 1/2 x 1 1/4, Paperboard, PK500 (SCH 0711)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- SCT ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 2 1/2, PK200 (SCH 0733)
- SCT Carryout Tuck Top Boxes, White, 9 x 5 x 4, Paperboard, PK250 (2757)
- SCT Paperboard Pizza Boxes, 14 x 14 x 1 7/8, White, PK100 (SCH 1465)
- SCT 2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100 (SCH 1701)
- CRESTWARE Round Storage Container, White, 9 "D (SQW8)
- Sct Food Containers