Shop All Food Containers
Sct
Box, Bakery, 10x10x5-1/2, PK100
Mfr # SCH 0977
Zoro # G4494616
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 10"
- Overall Depth (In.) 10"
- Color White
- Material Paperboard
- Type Box
Product Information
- Brand Sct
- MFR # SCH 0977
- Zoro # G4494616
- UPC # 707282009775
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 10" |
Overall Depth (In.) | 10" |
Overall Height (In.) | 5.5" |
Details
Color | White |
Material | Paperboard |
Item | Box,Bakery,10x10x5-1/2,PK100 |
Type | Box |
Storage Container Style | Bakery Box |
Number of Compartments | 1 |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Food Container Material Type | Paper |
Hinged Lid | Yes |
Description
Package Quantity 100
- •High-quality construction.
- •Sturdy, moisture-resistant clay-coated paperboard.
- •Lock-corner design.
- •Tuck-top lid.
- •Clay-coated exterior accepts printed logo or business name.
- •One-piece box ships flat for transport and storage and is easily assembled.
- •Reversible and can be folded with Kraft on the outside and white on the inside for a fun alternative.
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE 5 LED 12 5700K With LED Module (205409)
- KARAT 9 in Round Foil Food Containers, PK500 (AF-CR09)
- BIGS Bigs Vlasic Dill Pickle Sunflower Seeds 16 oz., PK8 (1601201029)
- BLODGETT Indicator Knob (36616)
- SCT Carryout Tuck Top Boxes, White, 9 x 5 x 4, Paperboard, PK250 (2757)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- SCT Paper Food Baskets, 2lb, Red/White, PK1000 (417)
- SCT Hot Dog Tray, White, 10 1/4 x 1 1/2 x 1 1/4, Paperboard, PK500 (SCH 0711)
- SCT Lock-Corner Pizza Boxes, Cardboard, For 8" Slices, White, PK400 (SCH 0719)
- SCT Paperboard Pizza Boxes, 14 x 14 x 1 7/8, White, PK100 (SCH 1465)
- CAMBRO 22 qt Food Storage Container (RFS22PP190)
- Sct Food Containers