Shop All Disposable Containers
Sct
Bakery Boxes, Standard, 7 x 7 x 3, White, Paper, 250PK
Mfr # 1517
Zoro # G808996182
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Clay-Coated Paperboard
- Disposable Foodware Color White
- Number of Compartments 1
- Height 3"
- Depth 7"
Product Information
- Brand Sct
- MFR # 1517
- Zoro # G808996182
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 3" |
Depth | 7" |
Width | 7" |
Details
Basic Foodware Material | Clay-Coated Paperboard |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Type | Box |
Item | Food Containers |
Features | Standard |
Description
Traditional bakery boxes with locking corners ensure that your cookies and cakes arrive at their destination safe and sound. A tuck-in top creates a secure closure, protecting your baked goods. Convenient one-piece construction makes boxes easy to assemble. Sturdy paperboard bakery boxes provide an attractive presentation at an economical price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Sauce Pan w/Cool Grip, 4 qt, Aluminum (PAN4H)
- WOWBUTTER Peanut Free Spread Jars Crunchy 17.6 oz., PK6 (20101)
- LOGO BRANDS New Jersey Devils 16oz Swagger Pint Glass (818-G16P-17)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt013 (DT-013)
- SCT Bright White Cake Circles, 6 in. Diameter, White, Paper, 100PK (11203)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 8 x 2.5 x 8, White, Paper, 250PK (1533)
- SCT Bakery Boxes, Standard, 6 x 4.45 x 2.75, White, Paper, 250PK (1503)
- SCT White One-Piece Non-Window Bakery Boxes, 9 x 3 x 12, White, Paper, 100PK (1583)
- SCT Hearthstone Food Trays, 1 lb Capacity, 5.15 x 3.59 x 1.48, Brown, Paper, 1000PK (0563)
- SCT Donut Trays, 13.5 x 9.88 x 3.38, Brown, PK150 (1268)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- Sct Disposable Containers