Shop All Disposable Containers
Sct
Bakery Boxes, Standard, 6 x 4.45 x 2.75, White, Paper, 250PK
Mfr # 1503
Zoro # G108996141
product price: $85.39
/pk 250, $0.34/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Clay-Coated Paperboard
- Disposable Foodware Color White
- Number of Compartments 1
- Width 6"
- Height 2.75"
Product Information
- Brand Sct
- MFR # 1503
- Zoro # G108996141
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 6" |
Height | 2.75" |
Depth | 4.5" |
Details
Basic Foodware Material | Clay-Coated Paperboard |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Item | Food Containers |
Type | Box |
Features | Standard |
Description
Traditional bakery boxes with locking corners ensure that your cookies and cakes arrive at their destination safe and sound. A tuck-in top creates a secure closure, protecting your baked goods. Convenient one-piece construction makes boxes easy to assemble. Sturdy paperboard bakery boxes provide an attractive presentation at an economical price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP PUMP WTR GARDEN 1/4""MNPT (523375)
- VULCAN HART Probe (00-414141-00005)
- HOSHIZAKI Evaporator Cover 1 (413446-01)
- LUCKY LEAF Lucky Leaf Strawberry Fruit Pie Filling Or Topping #10 Can, PK6 (FFPFR6000LKL01)
- SCT Bakery Boxes, Standard, 6 x 6 x 4, White, Paper, 250PK (1509)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 8 x 8 x 4, White, Paper, 250PK (1541)
- SCT Kraft Window Bakery Boxes, 8 x 8 x 4, Brown, Paper, 150PK (24053K)
- SCT Clay-Coated Paperboard Pizza Boxes, 9 x 9 x 1.5, White, Paper, 100PK (SCH 1405)
- SCT Bright White Cake Circles, 10 in. Diameter, Paper, 100PK (11217)
- SCT Hearthstone Food Trays, 0.25 lb Capacity, 4 x 2.68 x 1.04, Brown, Paper, 1000PK (0560)
- VILLA PRIMA Villa Prima 8 Clamshell Pizza Box, PK192 (73089)
- Sct Disposable Containers