Shop All Disposable Containers
Sct
Bakery Boxes, 7 x 7 x 3, White, PK250, 250PK
Mfr # SCH 0917
Zoro # G505742143
product price: $182.99
/pk 250, $0.73/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color White
- Number of Compartments 1
- Depth 7"
- Material Paperboard
Product Information
- Brand Sct
- MFR # SCH 0917
- Zoro # G505742143
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 7" |
Height | 3" |
Width | 7" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Item | Food Containers |
Material | Paperboard |
Type | Box |
Color | White |
Closure Type | Hinged Lid |
Description
The bakery box is made from high quality paperboard that is white on the outside and Kraft on the inside. Perfect for cakes, pastries, pies and cupcakes. The white, clay-coated exterior accepts a printed logo or business name. Each one-piece box ships flat for transport and storage, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO COFFEE GEAR 12 oz Frothing Milk Pitcher (RHMJ12OZ)
- THERMO-KOOL K1239C Latch W/ 1/4 Turn Relea (415000)
- BAKERS PRIDE Bushing (S3133X)
- BEVERAGE-AIR Grommet - Compressor Mo Unting (703-008A)
- SCT Bakery Boxes, Standard, 6 x 6 x 4, White, Paper, 250PK (1509)
- SCT Kraft Window Bakery Boxes, 8 x 8 x 4, Brown, Paper, 150PK (24053K)
- SCT Hearthstone Food Trays, 6 oz Capacity, 4.29 x 3.07 x 1.07, Brown, Paper, 1000PK (0561)
- SCT Pink One-Piece Non-Window Bakery Box, 7 x 5 x 3, Pink, Paper, 250PK (SCH 0813)
- SCT Clay-Coated Paperboard Pizza Boxes, 9 x 9 x 1.5, White, Paper, 100PK (SCH 1405)
- SCT Four-Corner Pop-Up Food and Drink Tray, 4-Cup, 10 x 6.5 x 2.5, Brown, PK250, 250PK (SCH 0120)
- SEESHELL Hinged 6" Clamshell PLA, PK250 (N20WN)
- Sct Disposable Containers