Shop All Food Containers
Sct
2-Piece Sausage/Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, PK100
Mfr # SCH 1701
Zoro # G4141564
product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width (In.) 12 in
- Overall Depth (In.) 7 in
- Color White
- Material Clay-Coated Kraft
- Number of Compartments 1
Product Information
- Brand Sct
- MFR # SCH 1701
- Zoro # G4141564
- UPC # 707282017015
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 12 in |
Overall Depth (In.) | 7 in |
Overall Height (In.) | 2-1/2 in |
Details
Color | White |
Material | Clay-Coated Kraft |
Number of Compartments | 1 |
Type | Tray |
Item | Food Containers |
Standards | Compost Manufacturing Alliance (CMA) Approved |
Food Container Material Type | Paper |
Description
SCT® Two-Piece Sausage & Meat-Patty Boxes, Paperboard, 12x7x2 1/2, White, 100/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Knife, Heading (04083)
- KIND BARS, MILK CHOCOLATE PEANUT PK (KND28352)
- ALLIANCE MOTOR FAN 1/3HP 50-60HZ 3PH PK (44046001P)
- VOLLRATH Inset Cover, Slotted (78160)
- SCT ChampPak Carryout Boxes, Brown, 7 3/4 x 5 1/2 x 2 1/2, PK200 (SCH 0733)
- SCT Box, Bakery, 19x14x4, PK50 (SCH 1029)
- SCT Hot Dog Tray, White, 10 1/4 x 1 1/2 x 1 1/4, Paperboard, PK500 (SCH 0711)
- SCT Box, Bakery, 10x10x3, White, PK200 (SCH 0971)
- SCT Tuck-Top Bakery Boxes, Paperboard, White, 8 x 8 x 5, PK100 (9455)
- SCT Box, Bakery, Lock Corner, 9x5x4, White, PK250 (SCH 0949)
- ARAVEN INGREDIENT BIN WITH LID, GN1/3, 1.8G TRANSPARENT, 15 1/2" X 8" X 8" (09146)
- Sct Food Containers