Shop All Static Control Products
Scs
Wrist Strap Ground Cord, 15 ft. L
Mfr # CGC151M
Zoro # G6997636
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Features 10mm (3/8") Stud Snap, Ring Terminal
Product Information
- Brand Scs
- MFR # CGC151M
- Zoro # G6997636
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Dimensions
Cord Length | 15 ft |
Details
Item | Wrist Strap Ground Cord |
Features | 10mm (3/8") Stud Snap, Ring Terminal |
Description
Wrist Strap Ground Cord, Features 10mm (3/8 In.) Stud Snap, Ring Terminal, Cord Length 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 5 (WWDP-2-LCD)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW7)
- DWYER INSTRUMENTS Differental Guuge Minnie (2-5002)
- POMONA ELECTRONICS Adapter, Bnc (1296)
- SCS Wrist Strap Workstation Monitor (724)
- SCS Metal-In Static Shielding Bag, 3x2", PK100 (30023)
- SCS Static Dissipative Mat, Blue, 16" W (770097)
- SCS ESD Clips, Alligator, PK25 (09700)
- SCS Rivet Snap Socket (SNAPSOCKET3/8)
- SCS MetalIn Static Shielding Bag, 12x12, PK100 (3001212)
- BOTRON CO BE5014 Pink Anti-Static Rbbr Bands, PK210 (BE5014)
- Scs Static Control Products